30,000 BTU - Outdoor Condenser - Single Zone Mini-Split
M-Series 30,000 BTU - Outdoor Condenser - Single Zone Mini-Split
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Multiple fan speed options: Low, medium, high, super high
- Multiple control options available
- Hand-held remote controller (provided with unit)
- Kumo cloud® smart device app for remote access
- Back-lit screen handheld remote controller (provided with the unit)
- Third-party interface options
Specifications
- A2L Compatible:
- No
- AMP:
- 0.76, 0.93, 1, 20, 22
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30600 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Depth:
- 15-3/8 in
- EER2:
- 9.2
- EER2 Range:
- 0 - 10.5
- HSPF2:
- 8.9
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 19.1
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 122 lb
- Width:
- 38-3/4 in