30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
M-Series 30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slim wall-mounted indoor units provide zone comfort control
- The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
- Dual barrier coating
- Multiple fan speed options: Quiet, low, medium, high, super-high, auto
- Multiple control options available
- Hand-held remote controller (provided with unit)
- Kumo cloud® smart device app for remote access
- Third-party interface options
- Wired or wireless controllers
Specifications
- AMP:
- 0.76, 0.93, 1, 13.8, 19, 20
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30600 Btu/h
- CFM:
- 1974 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 55 dB
- Depth:
- 15-3/8 in
- EER:
- 9.25
- EER2:
- 9.2
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- Height:
- 34-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 30
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 18.1
- SEER2:
- 19.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 121 lb
- Width:
- 33-1/16 in
- Zones:
- 1