33.2 MBH Wall Mount Outdoor 3 Ton Mini-Split Single-Zone
M-Series 33.2 MBH Wall Mount Outdoor 3 Ton Mini-Split Single-Zone
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Used for bedrooms, garages and bonus rooms in warm climates
- Self-check function and onboard diagnostics
- Advanced microprocessor control
- Auto restart following a power outage
- ETL listed and AHRI certified
-
Green
Specifications
- AMP:
- 21
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 33200 Btu/h
- BTU Heat Rating:
- 35200 Btu/h
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 57 dB
- Depth:
- 13 in
- Energy Star Compliant:
- Yes
- HSPF:
- 8.2
- Height:
- 33-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 33-1/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 33.2
- Max CFM:
- 887 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.5
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 141 lb
- Width:
- 33-1/16 in
- Zones:
- 1