This product requires certification to purchase.

36,000 BTU - Outdoor Condenser - Single Zone Mini-Split

You last purchased this on
 
Mitsubishi

M-Series 36,000 BTU - Outdoor Condenser - Single Zone Mini-Split

  • Fast #
  • Part #MMUZGS36NA2U1
  • Item #10077940
  • Manufacturer Part #MUZ-GS36NA2-U1
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M-Series 36,000 BTU - Outdoor Condenser - Single Zone Mini-Split

  • Fast #
  • Part #MMUZGS36NA2U1
  • Item #10077940
  • Manufacturer Part #MUZ-GS36NA2-U1
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Slim wall-mounted indoor units provide zone comfort control
  • Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
  • The outdoor unit powers the indoor unit, and should a power outage occur, the system is automatically restarted when power returns
  • Multiple fan speed options: Low, medium, high, super high
  • Multiple control options available
  • Hand-held remote controller (provided with unit)
  • Kumo cloud® smart device app for remote access
  • Back-lit screen handheld remote controller (provided with the unit)
  • Third-party interface options
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
0.76, 0.93, 1, 20, 22
Application:
Residential
BTU:
36000
BTU Cooling Rating:
33200 Btu/h
BTU Heat Rating:
36000 Btu/h
Collection:
M-Series
Compressor Type:
Inverter
Depth:
15-3/8 in
EER2:
8.8
EER2 Range:
0 - 10.5
HSPF2:
8.5
HSPF2 Range:
7.5 - 25.0
Height:
34-5/8 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
36
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
18.4
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
122 lb
Width:
38-3/4 in