This product requires certification to purchase.

9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

M-Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUZFS09NAU1
  • Item #9206774
  • Manufacturer Part #MUZ-FS09NA-U1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M-Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MMUZFS09NAU1
  • Item #9206774
  • Manufacturer Part #MUZ-FS09NA-U1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Slim wall-mounted indoor units provide zone comfort control
  • Dual barrier coating applied to the heat exchanger, vanes and fan to prevent hydrophilic and hydrophobic dirt build-up
  • Multiple fan speed options: Quiet, low, medium, high, super-high, auto
  • 3D i-see Sensor® enables advance features
  • Indirect or direct airflow for personalized comfort
  • Absence detection for energy-saving mode
  • Kumo cloud® smart device app for remote access
  • Third-party interface options
  • Wired or wireless controllers
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.5, 0.6, 1, 10, 15, 15, 7.4, 7.4, 9.2
Application:
Residential
Auto Switching Heat:
No
BTU:
9000
BTU Cooling Rating:
9000 Btu/h
BTU Heat Rating:
9600 Btu/h
CFM:
1183 ft3/min
Collection:
M-Series
Compressor Type:
Rotary
Decibel Rating (dB):
49 dB
Depth:
13-9/16 in
EER:
16.05
EER2:
16.1
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF:
13.5
HSPF2:
10.9
HSPF2 Range:
7.5 - 25.0
Height:
21-5/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
30.5
SEER2:
29.8
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Watts:
1740 W
Weight:
82 lb
Width:
31-1/2 in
Zones:
1