9,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump
M-Series 9,000 BTU - Wall-Mounted - Indoor Unit - Inverted Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Single-zone heat pump systems
- Blue fin anti-corrosion treatment applied to the outdoor unit heat exchanger for increased coil protection and longer life
- Four fan speeds: Low, medium, high, super-high
- Anti-mold filter
- Inverter-driven heat pump
- Cooling operation range: 32°F to 115°F
- Heating operation range: 5°F to 75°F
- Multiple control options available
- 12-hour timer
Specifications
- A2L Compatible:
- No
- AMP:
- 0.76, 1
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 10000 Btu/h
- BTU Heat Rating:
- 9000 Btu/h
- CFM:
- 134 ft3/min
- Collection:
- M-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 43 dB
- Depth:
- 9-1/8 in
- EER:
- 11
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- HSPF:
- 8.5
- HSPF2:
- 8.5
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 34 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 406 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 16
- SEER2:
- 18.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- Volts:
- 208/230V
- Weight:
- 22 lb
- Width:
- 31-7/16 in
- Zones:
- 1