This product requires certification to purchase.

Branch Box for MXZ-8C48NAHZ

You last purchased this on
 
Mitsubishi

M-Series Branch Box for MXZ-8C48NAHZ

  • Fast #
  • Part #MPACMKA52BC
  • Item #8457049
  • Manufacturer Part #PAC-MKA52BC
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M-Series Branch Box for MXZ-8C48NAHZ

  • Fast #
  • Part #MPACMKA52BC
  • Item #8457049
  • Manufacturer Part #PAC-MKA52BC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
0.05
Application:
Heat Pump
Auto Switching Heat:
No
Brand Model Compatibility:
MXZ-8C48NAHZ
Collection:
M-Series
Depth:
11-1/32 in
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Energy Star Compliant:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/8 in x 5/8 in
Height:
6-11/16 in
Indoor Outdoor:
Indoor
Length:
17-23/32 in
Material:
Steel
MiniSplit Parts or Accessory Type:
Branch Box
Smart Home Enabled:
No
Volts:
208/230V
Watts:
0.3 W
Width:
17-23/32 in