Distribution Pipe
M-Series Distribution Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- MXZ-8C140/160VAMD-A
- Collection:
- M-Series
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- NSF Certified:
- No
- Product Type:
- Distribution Pipe
- Weight:
- 1.5 lb
- Width:
- 7-5/16 in