This product requires certification to purchase.

1.5 Ton 21.5 SEER 9.6 HSPF2 Heat Pump 208/230V Single Phase R-410A

You last purchased this on
 
Mitsubishi

M-Series H2i 1.5 Ton 21.5 SEER 9.6 HSPF2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #MMUZGS18NAHZU1
  • Item #10172171
  • Manufacturer Part #MUZ-GS18NAHZ-U1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M-Series H2i 1.5 Ton 21.5 SEER 9.6 HSPF2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #MMUZGS18NAHZU1
  • Item #10172171
  • Manufacturer Part #MUZ-GS18NAHZ-U1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • Green


Specifications

AMP:
18, 20
Application:
Residential
BTU Cooling Rating:
22000 Btu/h
BTU Heat Rating:
19000 Btu/h
CFM:
1800 ft3/min
Collection:
M-Series H2i
Compressor Type:
Rotary
Decibel Rating (dB):
55 dB
Depth:
13 in
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF2:
9.6
HSPF2 Range:
7.5 - 25.0
Height:
34-5/8 in
Liquid Line (OD):
1/4 in
MBH:
18
Phase:
Single Phase
Refrigerant:
R-410A
SEER2:
21.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
1/2 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
118 lb
Width:
33-1/16 in