This product requires certification to purchase.

MLP One-Way Ceiling Cassette Grill

You last purchased this on
 
Mitsubishi

M-Series MLP One-Way Ceiling Cassette Grill

  • Fast #
  • Part #MMLP444WU
  • Item #8941020
  • Manufacturer Part #MLP-444WU
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

M-Series MLP One-Way Ceiling Cassette Grill

  • Fast #
  • Part #MMLP444WU
  • Item #8941020
  • Manufacturer Part #MLP-444WU
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Application:
Air Conditioner, Cassettes
Auto Switching Heat:
No
Brand Model Compatibility:
MLZ-KP09NA, MLZ-KP12NA, MLZ-KP18NA
Collection:
M-Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15/16 in
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Length:
47-1/4 in
Material:
Plastic, Resin
Material Type:
ABS
MiniSplit Parts or Accessory Type:
Cassette Grille
Smart Home Enabled:
No
Width:
16-11/16 in