This product requires certification to purchase.

MERV 13 Filter Box for PEAD A09/12/15/18AA

You last purchased this on
 
Mitsubishi

MERV 13 Filter Box for PEAD A09/12/15/18AA

  • Fast #
  • Part #MFBM22A
  • Item #7920702
  • Manufacturer Part #FBM2-2-A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

MERV 13 Filter Box for PEAD A09/12/15/18AA

  • Fast #
  • Part #MFBM22A
  • Item #7920702
  • Manufacturer Part #FBM2-2-A
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PEFY-PXXMNAU
Depth:
12 in
Energy Star Compliant:
No
Height:
10 in
Material:
Steel
MiniSplit Parts or Accessory Type:
Filter Box
Width:
35-1/2 in