This product requires certification to purchase.

Mini-Split Remote Control for MSZ-GE15NA-8 M-Series Indoor Wall Mounted Heat Pumps

You last purchased this on
 
Mitsubishi

Mini-Split Remote Control for MSZ-GE15NA-8 M-Series Indoor Wall Mounted Heat Pumps

  • Fast #
  • Part #ME12E79426
  • Item #4493427
  • Manufacturer Part #E12E79426
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

Mini-Split Remote Control for MSZ-GE15NA-8 M-Series Indoor Wall Mounted Heat Pumps

  • Fast #
  • Part #ME12E79426
  • Item #4493427
  • Manufacturer Part #E12E79426
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Brand Model Compatibility:
MSZ-GE15NA-8 M-Series Heat Pumps
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Plastic
MiniSplit Parts or Accessory Type:
Controls