Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- M-Series, S-Series, and P-Series Mini-Split Units
- Height:
- 18 in
- Length:
- 25 in
- Material:
- Stainless Steel
- Product Type:
- Wall Bracket
- Width:
- 34 in
- Work Load Limit:
- 500 lb