MSY-GL09NA-U1, MSY-GL12NA-U1, MSY-GL15NA-U1, MSZ-GL06NA-U1 and MSZ-GL09NA-U1 White 2 x 3 in. Remote Holder
MSY-GL09NA-U1, MSY-GL12NA-U1, MSY-GL15NA-U1, MSZ-GL06NA-U1 and MSZ-GL09NA-U1 White 2 x 3 in. Remote Holder
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Height:
- 2 in
- Length:
- 5 in
- Material:
- Plastic
- Product Type:
- Remote Holder
- Width:
- 3 in