This product requires certification to purchase.

Multi-Position - Air Handler

You last purchased this on
 
Mitsubishi

Multi-Position - Air Handler

Brand image
You last purchased this on
 
Mitsubishi

Multi-Position - Air Handler

  • Fast #
  • Part #MEH10MPALB
  • Item #7785528
  • Manufacturer Part #EH10-MPA-LB
3.9 out of 5 Customer Rating

X Points
$844.66
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
36.1, 41.7, 40.6, 46.2
Brand Model Compatibility:
PVFY-P-NAMU-E/E1, MVZ-A-AA4/7, SVZ-KP-NA, PVA-A-AA4/7
Configuration:
Multi-Position
Depth:
21-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6 in
Phase:
Single Phase
Power Source:
Electric
Stages:
Two
Volts:
208/240V
Watts:
10 kW
Weight:
27 lb
Width:
25 in



Customers Also Bought
1–6 of 18 items
Part #MMHK2
Item #8224824
3.7 out of 5 Customer Rating
Requires Certification
Part #M61080500B6
Item #2337865
4.1 out of 5 Customer Rating
Requires Certification
Part #M61020500B6C
Item #7913697
3.9 out of 5 Customer Rating
Requires Certification
Part #REC87762
Item #4241921
5 out of 5 Customer Rating
Requires Certification
Part #R720A
Item #10422477
3.2 out of 5 Customer Rating
Requires Certification
Part #R2410
Item #3646733
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MEH03SVZS
Item #7625423
5 out of 5 Customer Rating
Requires Certification
Part #MEH05SVZS
Item #7625422
4.5 out of 5 Customer Rating
Requires Certification
Part #MPACUSWHS002WF2
Item #7939895
5 out of 5 Customer Rating
Requires Certification
Part #MEH10SVZM
Item #7848321
4 out of 5 Customer Rating
Requires Certification
Part #MPACMKA52BC
Item #8457049
4.4 out of 5 Customer Rating
Requires Certification
Part #MWBPA4
Item #7273339
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing