12,000 BTU - 1 Ton - Wall Mount - Single Zone - Heat Pump
P Series 12,000 BTU - 1 Ton - Wall Mount - Single Zone - Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Sleek, compact design
- Simple installation
- Airflow direction control
- Auto fan speed mode
- Suitable for: Server rooms, daycare centers, classrooms, churches, small offices, and more
- Multiple control options available: Kumo cloud® smart device app for remote access, third-party interface options, wired or wireless controllers
- Selectable high sensible vs high latent capacity mode
- UL 60335-2-40 compliant
-
Green
Specifications
- AMP:
- 0.19, 1
- Application:
- Churches, Classroom, Daycare, Residential, Server Rooms, Small Office
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CFM:
- 265 ft3/min
- Collection:
- P Series
- Decibel Rating (dB):
- 34 dB
- Depth:
- 9-11/32 in
- EER2:
- 13.3
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Height:
- 11-25/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 385 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER2:
- 21.3
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 28 lb
- Width:
- 35-23/64 in
- Zones:
- 1