18,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
P Series 18,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Variable speed inverter-driven compressor
- Pre-charged with refrigerant volume for piping length up to 70 ft
- Low ambient cooling down to 0°F providing 100% capacity
- 24-hour continuous operation (cooling mode)
- High pressure protection
- Fast restart
- Superior energy and operational efficiency
- Seacoast protection
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 11, 12, 15, 28, 7
- Application:
- Residential, Commercial
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 22000 Btu/h
- CFM:
- 1590 ft3/min
- Collection:
- P Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 46 dB
- Depth:
- 11-13/16 in
- EER:
- 14.4
- EER2:
- 10.7
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- Yes
- HSPF:
- 11
- HSPF2:
- 9.2
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 24-13/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 32-1/4 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 24.6
- SEER2:
- 20.2
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 100 lb
- Width:
- 31-13/16 in
- Zones:
- 1