18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
P Series 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 15
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- Collection:
- P Series
- Depth:
- 11-5/8 in
- Energy Star Compliant:
- Yes
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 46-1/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.5
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 29 lb
- Width:
- 39 in
- Zones:
- 1