2 Ton - Multi-Position - Air Handler
P Series 2 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 15, 3
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Cross Fin
- Collection:
- P Series
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- Fan Speeds:
- 3
- Height:
- 50-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 735 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 113 lb
- Width:
- 17 in