This product requires certification to purchase.

3.5 Ton - Multi-Position - Air Handler

You last purchased this on
 
Mitsubishi

P Series 3.5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MPVAA42AA7
  • Item #7246887
  • Manufacturer Part #PVA-A42AA7
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

P Series 3.5 Ton - Multi-Position - Air Handler

  • Fast #
  • Part #MPVAA42AA7
  • Item #7246887
  • Manufacturer Part #PVA-A42AA7
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • The PVA multi-position air handler boasts best-in-class construction with a durable black ZAM finish, 1" R4.2 insulation, and low cabinet leakage
  • The highly efficient EC motor features three different static pressure settings
  • Optional electric heat kits are available
  • This air handler unit features a built-in humidifier, ERV, and auxiliary heat control inputs
  • The PVA is an ideal solution for projects requiring a longer distance between the air handler and the outdoor unit
  • Requires Certification

Documents


Specifications

AMP:
25, 31
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
Blower Type:
Multispeed
CFM:
1040 ft3/min
Coil Type:
Cased
Collection:
P Series
Configuration:
Multi-Position
Depth:
21-5/8 in
Energy Star Compliant:
No
Fan Speeds:
3
Height:
59-1/2 in
Horsepower:
16/25 hp
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
1485 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
21.4
Stages:
Single
Suction Line (OD):
5/8 in
Tonnage:
3.5 Ton
Volts:
208/230V
Weight:
172 lb
Width:
25 in