This product requires certification to purchase.

30,000 BTU - 2.5 Ton - Wall Mount - Single Zone - Heat Pump

You last purchased this on
 
Mitsubishi

P Series 30,000 BTU - 2.5 Ton - Wall Mount - Single Zone - Heat Pump

  • Fast #
  • Part #MPKAA30KA8
  • Item #10106791
  • Manufacturer Part #PKA-A30KA8
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

P Series 30,000 BTU - 2.5 Ton - Wall Mount - Single Zone - Heat Pump

  • Fast #
  • Part #MPKAA30KA8
  • Item #10106791
  • Manufacturer Part #PKA-A30KA8
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sleek, compact design
  • Simple installation
  • Vane setting for air flow direction control
  • Auto fan speed mode
  • Ideal for spaces such as server rooms, daycare centers, classrooms, churches, small offices, and more
  • Multiple control options available: Kumo cloud® smart device app for remote access, third-party interface options, wired or wireless controllers
  • Requires Certification

Specifications

AMP:
0.265, 1
Application:
Churches, Classroom, Daycare, Residential, Server Rooms, Small Office
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CFM:
635 ft3/min
Collection:
P Series
Decibel Rating (dB):
45 dB
Depth:
11-5/8 in
EER2:
9.5
EER2 Range:
0 - 10.5
Height:
14-3/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
30
Max CFM:
775 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER2:
20.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
2.5 Ton
Volts:
208/230V
Weight:
46 lb
Width:
46-1/16 in
Zones:
1