30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
P Series 30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Vane, louver and vent control
- Lossnay connections and control
- Daily and weekly on/off timers
- Emergency operation
- Wash filter notification
- Auto fan speed mode
- Wired and wireless control options
Specifications
- AMP:
- 0.36, 1
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 635 ft3/min
- Collection:
- P Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 45 dB
- Depth:
- 11-5/8 in
- EER:
- 12.8
- Energy Star Compliant:
- No
- HSPF:
- 9.6
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 775 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- LEV
- SEER:
- 18.5
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 21 lb
- Width:
- 46-1/16 in
- Zones:
- 1