30 MBH Ceiling Mount Indoor 2.5 Tons Mini-Split Single-Zone
This product has been replaced by
Manufacturer Part #PLA-A30EA7R1.TH
P Series 30 MBH Ceiling Mount Indoor 2.5 Tons Mini-Split Single-Zone
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Documents
Specifications
- AMP:
- 1, 25
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 570 ft3/min
- Collection:
- P Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 38 dB
- Depth:
- 33-1/16 in
- EER:
- 11.8
- Energy Star Compliant:
- Yes
- HSPF:
- 9.6
- Height:
- 11-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 880 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.8
- Suction Line (OD):
- 5/8 in
- Volts:
- 208/230V
- Weight:
- 56 lb
- Width:
- 33-1/16 in
- Zones:
- 1