This product requires certification to purchase.

36,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

P Series 36,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPUZA36NKA7
  • Item #7246902
  • Manufacturer Part #PUZ-A36NKA7
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

P Series 36,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPUZA36NKA7
  • Item #7246902
  • Manufacturer Part #PUZ-A36NKA7
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Variable speed inverter-driven compressor
  • Pre-charged with refrigerant volume for piping length up to 100 ft
  • Low ambient cooling down to 0°F providing 100% capacity
  • 24-hour continuous operation (cooling mode)
  • High pressure protection
  • Fast restart
  • Superior energy and operational efficiency
  • Seacoast protection
  • Requires Certification
  • Green


Specifications

AMP:
0.5, 13, 25, 30, 31, 8
Application:
Residential, Commercial
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
CFM:
3880 ft3/min
Collection:
P Series
Compressor Type:
Rotary
Decibel Rating (dB):
53 dB
Depth:
14-3/16 in
EER:
11
EER2:
11.0
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
Yes
HSPF:
10.2
HSPF2:
8.9
HSPF2 Range:
7.5 - 25.0
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER:
19.1
SEER2:
19.5
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
214 lb
Width:
41-5/16 in
Zones:
1