This product requires certification to purchase.

36,000 BTU - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

P Series 36,000 BTU - Single Zone Mini-Split - 208/230V

Brand image
You last purchased this on
 
Mitsubishi

P Series 36,000 BTU - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPUZHA36NKA
  • Item #9047561
  • Manufacturer Part #PUZ-HA36NKA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Variable speed inverter-driven compressor
  • Suction accumulator pre-charged with refrigerant volume for piping length up to 100 ft
  • Wide heating range: heating performance down to -13°F (average of 80% heating capacity)
  • High pressure/temperature protection
  • High speed heating at start up: Hyper-Heating INVERTER® reduces the time for heating at start up by about half compared to standard models
  • Built-in base pan heater
  • Flash injection circuit provides efficient high heating capacities at low ambient temperatures
  • High heating capacity: flash injection circuit maintains 100% heating capacity at 5°F outdoor temperature
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
18, 24, 27.5, 35, 42
Application:
Commercial, Residential
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
38000 Btu/h
CFM:
3880 ft3/min
Collection:
P Series
Compressor Type:
Scroll
Decibel Rating (dB):
53 dB
Depth:
14-3/16 in
EER:
12
EER2:
13.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
No
HSPF:
9.5
HSPF2:
9.0
HSPF2 Range:
7.5 - 25.0
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
35
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
16.5
SEER2:
20.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
261 lb
Width:
41-5/16 in
Zones:
1



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com