4.5 Ton - Multi-Position - Air Handler
P Series 4.5 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-position design is suitable for any application requires no additional kits, even for downflow configuration
- Dual set point functionality
- Designed specifically for use with city multi outdoor units
- Choice of three fan speeds for optimum comfort
- High efficient DC motor and a forward curved blower ensures quiet, consistent fan operation
- Control board includes a condensate overflow switch connection
- Heavy gauge steel cabinets with 1 in fiberglass-free foam insulation with an R-4.2 insulation value
- Suitable for use in air handling spaces in accordance with section 18.2 of UL 1995 4th edition
- Variable speed motor
Specifications
- AMP:
- 5.63
- BTU:
- 54000
- BTU Cooling Rating:
- 54000 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- Blower Type:
- Variable Speed
- CFM:
- 1485 ft3/min
- Coil Type:
- Cross Fin
- Collection:
- P Series
- Configuration:
- Multi-Position
- Depth:
- 21-5/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 59-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 54
- Material:
- Steel
- Max CFM:
- 1485 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 4.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 0.48 kW
- Weight:
- 172 lb
- Width:
- 25 in