This product requires certification to purchase.

4.5 Tons Multi Air Handler

This product has been replaced by

Mitsubishi Multi Air Handler
Mitsubishi 4.5 Ton - Multi-Position - Air Handler
Manufacturer Part #PVFY-P54NAMU-E1
You last purchased this on
 
Mitsubishi

P Series 4.5 Tons Multi Air Handler

  • Fast #
  • Part #MPVFYP54NAMUE
  • Item #7333226
  • Manufacturer Part #PVFY-P54NAMU-E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Mitsubishi Multi Air Handler
Mitsubishi 4.5 Ton - Multi-Position - Air Handler
Manufacturer Part #PVFY-P54NAMU-E1
Mitsubishi

P Series 4.5 Tons Multi Air Handler

  • Fast #
  • Part #MPVFYP54NAMUE
  • Item #7333226
  • Manufacturer Part #PVFY-P54NAMU-E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
5.63
BTU:
54000
BTU Cooling Rating:
54000 Btu/h
Collection:
P Series
Configuration:
Multi
Depth:
21-5/8 in
Energy Star Compliant:
No
Height:
59-1/2 in
Liquid Line (OD):
3/8 in
MBH:
54
Power Source:
Electric
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
4.5 Ton
Volts:
208/230V
Weight:
172 lb
Width:
25 in