42,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
P-Series 42,000 BTU - Ceiling Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
Green
Specifications
- AMP:
- 3.5
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- BTU Heat Rating:
- 48000 Btu/h
- CFM:
- 3320 ft3/min
- Collection:
- P-Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 44 dB
- Depth:
- 28-7/8 in
- EER:
- 10.7
- Energy Star Compliant:
- Yes
- HSPF:
- 10.8
- Height:
- 9-7/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Horizontal Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 3320 cfm
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14.3
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3.5 - 5 Ton
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 55-1/8 in
- Zones:
- 1