This product requires certification to purchase.

42,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Mitsubishi

P Series 42,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPUZHA42NKA1
  • Item #9047564
  • Manufacturer Part #PUZ-HA42NKA1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

P Series 42,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #MPUZHA42NKA1
  • Item #9047564
  • Manufacturer Part #PUZ-HA42NKA1
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Variable speed inverter-driven compressor
  • Pre-charged with refrigerant volume for piping length up to 100 ft
  • Wide heating range: heating performance down to -13°F (average of 80% heating capacity)
  • High pressure/temperature protection
  • High speed heating at start up: Hyper-Heating INVERTER® reduces the time for heating at start up by about half compared to standard models
  • Built-in base pan heater
  • Flash injection circuit provides efficient high heating capacities at low ambient temperatures
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
19, 28, 36, 40, 44, 60
Application:
Commercial, Residential
Auto Switching Heat:
No
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
BTU Heat Rating:
48000 Btu/h
CFM:
3319 ft3/min
Collection:
P Series
Compressor Type:
Scroll
Decibel Rating (dB):
51 dB
Depth:
14-3/16 in
EER2:
10.7
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
Yes
HSPF:
9.3
HSPF2:
9.0
HSPF2 Range:
7.5 - 25.0
Height:
52-11/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
42
Max Fuse Size:
40
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
LEV
SEER:
16.3
SEER2:
16.3
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
5/8 in
Tonnage:
3.5 - 5 Ton
Volts:
208/230V
Weight:
283 lb
Width:
41-5/16 in
Zones:
1