5-Pin - Connector Plug - Multiple Remote Controllers
P Series 5-Pin - Connector Plug - Multiple Remote Controllers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 90 days
Documents
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- PCA-A, PLA-A, PEA-A, SEZ-KD, SLZ-KA
- Collection:
- P Series
- Indoor Outdoor:
- Indoor
- MiniSplit Parts or Accessory Type:
- Remote Control
- Volts:
- 12V
- Watts:
- 0.9 W