Service Tool for P Series Units
P Series Service Tool for P Series Units
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts warranty: 5 Years
Documents
Specifications
- Brand Model Compatibility:
- PU(H)-RP, PUHZ-RP
- Collection:
- P Series
- Depth:
- 1-3/50 in
- Energy Star Compliant:
- No
- Height:
- 3-29/50 in
- Indoor Outdoor:
- Outdoor
- Length:
- 2-7/10 in
- Material:
- Copper
- MiniSplit Parts or Accessory Type:
- Service Tool
- Volts:
- 5V
- Width:
- 2-71/100 in