PARSL101AE - Wireless Remote Control
PARSL101AE - Wireless Remote Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compatible with PLFY-VFM and PLFY-VEM
- Backlighting
- Group with up to 16 units
- Direct/Indirect function with corner PAC-SF1ME-E (3D I-see sensor)
- Single vane control
- Temperature view and setting 0,5°C
- 3D I-see sensor compatible
Documents
Specifications
- Brand Model Compatibility:
- PLFY-VFM, PLFY-VEM, SLZ-KF
- Depth:
- 7/8 in
- Height:
- 7-19/48 in
- MiniSplit Parts or Accessory Type:
- Wireless Remote Controller
- Width:
- 2-5/8 in