24,000 BTU - Wall-Mounted - Indoor - VRF Heat Pump
PKFY Series 24,000 BTU - Wall-Mounted - Indoor - VRF Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Dual set point functionality
- Compact, lightweight, shiny-white, flat-panel design
- Quiet operation
- Multiple fan-speed settings
- Intake grille filter is easily removed for cleaning
- Wireless receiver on board
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 0.63
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 920 ft3/min
- Collection:
- PKFY Series
- Decibel Rating (dB):
- 49 dB
- Depth:
- 11-5/8 in
- Energy Star Compliant:
- No
- HSPF:
- 0.63
- Height:
- 14-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 0.07 kW
- Weight:
- 46 lb
- Width:
- 46-1/16 in