Plastic Remote Control for MFZ-KA, MFZ-KJ, PEA, PKA and PCA Series
Plastic Remote Control for MFZ-KA, MFZ-KJ, PEA, PKA and PCA Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- MSZ-FE-09NA-8, MSZ-FE-12NA-8, MSZ-FE-18NA, MSY-GE-NA-8, MSY-GE-NA-9, MSY-GE-24NA, MSZ-FS12NA, MSZ-GE-NA-8, MSZ-GE-NA-9, MSZ-GE-24NA, MSY-D-NA-8, MSZ-GL, MSY-GL, MSZ-HM, MSZ-JP, MSZ-WR, MSZ-D-NA-8, MSZ-EF, MSZ-FH, MSZ-GS36NA, MFZ-KJ, MFZ-KA, MVZ-AA4, MVZ-AA7, SVZ-KP
- Depth:
- 9/16 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Material Type:
- ABS
- MiniSplit Parts or Accessory Type:
- Remote Control
- Smart Home Enabled:
- No
- Volts:
- 12V
- Watts:
- 0.6 W
- Width:
- 2-9/16 in