Procon BACnet® and Modbus® Interface
Procon BACnet® and Modbus® Interface
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- M Series, P Series
- Height:
- 2 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-3/4 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Bacnet Interface
- Volts:
- 12V
- Width:
- 3-3/4 in