This product requires certification to purchase.

Rubber Mount for PKFY-P63VFM-E, PKA-A24FA1, PKA-A30FA1, PKA-A24FAL1 and PKA-A30FAL1

Mitsubishi

Rubber Mount for PKFY-P63VFM-E, PKA-A24FA1, PKA-A30FA1, PKA-A24FAL1 and PKA-A30FAL1

  • Fast #
  • Part #MR0112G105
  • Item #2919604
  • Manufacturer Part #R0112G105
4.8 out of 5 Customer Rating
Brand image
Mitsubishi

Rubber Mount for PKFY-P63VFM-E, PKA-A24FA1, PKA-A30FA1, PKA-A24FAL1 and PKA-A30FAL1

  • Fast #
  • Part #MR0112G105
  • Item #2919604
  • Manufacturer Part #R0112G105
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Energy Star Compliant:
No
Fits Model:
PKFY-P63VFM-E, PKA-A24FA1, PKA-A30FA1, PKA-A24FAL1, PKA-A30FAL1, PKA-A24FA2, PKA-A30FA2, PKA-A24FAL2, PKA-A30FAL2
Material:
Rubber
MiniSplit Parts or Accessory Type:
Rubber Mount
Smart Home Enabled:
No