This product requires certification to purchase.

Programmable Thermostat

You last purchased this on
 
Mitsubishi

Touch™ RedLINK™ Programmable Thermostat

  • Fast #
  • Part #MMHK2
  • Item #8224824
  • Manufacturer Part #MHK2
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

Touch™ RedLINK™ Programmable Thermostat

  • Fast #
  • Part #MMHK2
  • Item #8224824
  • Manufacturer Part #MHK2
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Battery Size:
AA
Battery Type:
Alkaline
Brand Model Compatibility:
PCA-A24KA7, PCA-A30KA7, PCA-A36KA7, PCA-A42KA7, SVZ-KP12NA, SVZ-KP18NA, SVZ-KP24NA
Collection:
Touch™ RedLINK™
Depth:
1-1/16 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
4-5/64 in
Maximum Temperature:
120
Minimum Temperature:
32
Power Source:
Battery
Programmability:
Programmable
Smart Home Enabled:
No
Temperature Range:
32 to 120 Deg F
Touch Screen:
Yes
Width:
4-5/64 in