Wired Remote Control for Indoor Mini-Split Units
This product has been replaced by
Manufacturer Part #PAC-YT53CRAU-J
Wired Remote Control for Indoor Mini-Split Units
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- Indoor Mini-Split Units
- Color Finish Name:
- White
- Depth:
- 9/16 in
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-3/4 in
- Material:
- Plastic
- MiniSplit Parts or Accessory Type:
- Controls
- Volts:
- 12V
- Watts:
- 0.3 W
- Width:
- 2-3/4 in