This product requires certification to purchase.

Wireless Remote Controller for KM16M

You last purchased this on
 
Mitsubishi

Wireless Remote Controller for KM16M

  • Fast #
  • Part #ME2246E426
  • Item #9565645
  • Manufacturer Part #E2246E426
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mitsubishi

Wireless Remote Controller for KM16M

  • Fast #
  • Part #ME2246E426
  • Item #9565645
  • Manufacturer Part #E2246E426
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Brand Model Compatibility:
KM16M, MSY-GE09NA, MSY-GE12NA, MSY-GE15NA, MSY-GE18NA, MSY-GE09NA-8, MSY-GE12NA-8, MSY-GE15NA-8, MSY-GE18NA-8
Color Finish Name:
White
Height:
3/4 in
Indoor Outdoor:
Indoor
Length:
6-31/100 in
MiniSplit Parts or Accessory Type:
Remote Control
Width:
2-31/100 in