60W 3-Light Medium E-26 Vanity Fixture in Aged Brass
Alexa 60W 3-Light Medium E-26 Vanity Fixture in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Alexa
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco, Art Nouveau, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in