14 in. 60W 1-Light Medium E-26 Base Semi-Flush Mount Ceiling Fixture in Polished Nickel with Navy
Avery 14 in. 60W 1-Light Medium E-26 Base Semi-Flush Mount Ceiling Fixture in Polished Nickel with Navy
Product Details
Product Details
- Vintage style bulb included
Documents
Specifications
- Collection:
- Avery
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Navy
- Diameter:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G40
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum, Metal, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W