40W 1-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black Lustro with Gold Leaf
Cadence 40W 1-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Black Lustro with Gold Leaf
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Cadence
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Lustro/Gold Leaf
- Diameter:
- 14 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 6-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G9
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W