60W 1-Light 16-1/2 in. Wall Sconce in Aged Brass
Lara 60W 1-Light 16-1/2 in. Wall Sconce in Aged Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lara
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Linen, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120VAC
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 5-1/2 in