60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Stella 60W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Globe lighting that’s truly global
- This go-anywhere, frosted-glass ceiling light brings universal design to any room in the house
- Available in aged brass, old bronze and polished nickel, Stella gives mid-century modern a fresh makeover with her sleek curves and endless style
Specifications
- ADA Compliant:
- No
- Collection:
- Stella
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 18-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 10-1/2 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Glass, Metal
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W