This product requires certification to purchase.

Water/Steam Boiler Gas and Water Three Phase 208/380/460/575V for Residential

You last purchased this on
 
MIURA AMERICA

LX Series Water/Steam Boiler Gas and Water Three Phase 208/380/460/575V for Residential

  • Fast #
  • Part #MLX300SG
  • Item #9760349
  • Manufacturer Part #LX-300SG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MIURA AMERICA

LX Series Water/Steam Boiler Gas and Water Three Phase 208/380/460/575V for Residential

  • Fast #
  • Part #MLX300SG
  • Item #9760349
  • Manufacturer Part #LX-300SG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Modular design allows flexibility to customize your steam plant to meet any demand and load profile optimized for superior energy management
  • Zero-side-clearance design reduces boiler room size and cuts construction costs
  • Achieves 87% efficiency using Miura's built-in energy recovery & water treatment systems
  • Steam production from cold start in 5 minutes
  • Saves up to 20% on fuel costs & CO2 emissions on average
  • New design innovations optimize combustion for consistent low NOx emissions
  • Ultra-low NOx model now available (9 ppm)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.5 Class 150
Application:
Residential
BTU Heat Rating:
10050000 Btu/h
Boiler Type:
Water/Steam Boiler
Collection:
LX Series
Emission:
Low NOx
Fuel Type:
Natural Gas, Propane
Height:
138 in
Ignition System:
Electric Spark
Length:
152 in
Media:
Steam
Phase:
Three Phase
Power Source:
Electric
UL Listed:
Yes
Volts:
208/380/460/575V
Width:
81 in