Water/Steam Boiler Gas and Water Three Phase 208/380/460/575V for Residential
LX Series Water/Steam Boiler Gas and Water Three Phase 208/380/460/575V for Residential
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- BTU Heat Rating:
- 1674000 Btu/h
- Boiler Type:
- Gas Boiler
- Collection:
- LX Series
- Emission:
- Low NOx
- Fuel Type:
- Natural Gas, Propane
- Height:
- 105-1/2 in
- Ignition System:
- Electric Spark
- Length:
- 108-1/2 in
- Media:
- Steam
- Phase:
- Three Phase
- UL Listed:
- Yes
- Volts:
- 208/380/460/575V
- Width:
- 42-1/2 in