2 in. Porcelain Handle in Polished Chrome
2 in. Porcelain Handle in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome
- Replaces #MLHCP
- Porcelain Lever handles (Product shown with cross handles)
- Replacement for Mixet
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Porcelain
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No