This product requires certification to purchase.

Acrylic Volume Control Shower Handle in Smoke

You last purchased this on
 
Mixet

Acrylic Volume Control Shower Handle in Smoke

  • Fast #
  • Part #MMRHSMKN
  • Item #7371143
  • Manufacturer Part #111411
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mixet

Acrylic Volume Control Shower Handle in Smoke

  • Fast #
  • Part #MMRHSMKN
  • Item #7371143
  • Manufacturer Part #111411
5 out of 5 Customer Rating

X Points
Color Finish Name: Smoke Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Smoke
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Round
IAPMO Listed:
No
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-3/8 in