Deluxe Trim Kit in Polished Chrome
Deluxe Trim Kit in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement for Mixet
- Replaces #MDXTR5
- Complete Trim Kit for valves with 5-1/2" diameter face plates
- Deluxe escutcheon with volume and temperature control handles
- Polished chrome brass escutcheon & clear handle
- Deluxe pattern
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Trim Kit
- IAPMO Listed:
- No
- MA Approved:
- No
- WaterSense Labeled:
- No