Geneva™
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 3888-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Acrylic
- Replaces #MTHCLR, MTH-CLR & MRH/MTH-CLR
- Porcelain Lever handles (Product shown with cross handles)
- Replacement for Mixet
- Includes screw
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Geneva™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Material:
- Porcelain
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No